Zoro Homepage

Detectable Elephant Pen, Blue Ink, W/Clip, PK50

  • Mfr # 104-I01-C11-PA01

  • Zoro # G7899851


product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns

Key Features

Ink Color
Blue
Color
Blue
Pen Ink Color
Blue
Tip Style
Ball
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-I01-C11-PA01
Zoro #
G7899851
UPC #
-
Country of Origin
United Kingdom

Details

Ink Color
Blue
Color
Blue
Item
Pen Set
Pen Ink Color
Blue
Tip Style
Ball
Pen Cap
Retractable
NSF Certified
No
Body Color
Blue
Features
Shatter-Resistant
Pen Grip
Indented
Barrel Material
Polymer
Includes
Ink Refill
Barrel Color
Blue
Pen Tip
1 mm
Series
Elephant
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Includes Pen Cushion
Cushion Not Included
Number of Markers
50
Cleanroom Standard
ISO 4-5
Cartridge Type
Non-Pressurized
Washable
Non-Washable
X-Ray Detectable
X-Ray Detectable
Toxicity
Non-Toxic
Refillable
Refillable
Ink Type
Ballpoint
Erasable
Non-Erasable
Clip Type
Pocket Clip

Description

Pen Set, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Indented, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.