Zoro Homepage

Detectable Elephant Pen, Blue Ink, W/Lanyard, PK50

  • Mfr # 104-I01-C11-PA03

  • Zoro # G7899976


product price: $101.99
/pk 50, $2.04/ea
Free Shipping & Returns

Key Features

Ink Color
Blue
Color
Blue
Pen Ink Color
Blue
Tip Style
Ball
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-I01-C11-PA03
Zoro #
G7899976
UPC #
-
Country of Origin
United Kingdom

Details

Ink Color
Blue
Color
Blue
Item
Pen Set
Pen Ink Color
Blue
Tip Style
Ball
Pen Cap
Retractable
Features
Shatter-Resistant
NSF Certified
No
Body Color
Blue
Barrel Material
Polymer
Pen Grip
Indented
Includes
Ink Refill
Barrel Color
Blue
Series
Elephant
Pen Tip
1 mm
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Refillable
Refillable
Cleanroom Standard
ISO 4-5
Cartridge Type
Non-Pressurized
Number of Markers
50
X-Ray Detectable
X-Ray Detectable
Ink Type
Ballpoint
Toxicity
Non-Toxic
Washable
Non-Washable
Clip Type
Lanyard Loop
Erasable
Non-Erasable
Includes Pen Cushion
Cushion Not Included

Description

Pen Set, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Indented, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.