Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detectable Elephant Stick Pen, Blk Ink, W/O Clip, PK50

  • Mfr # 105-C110-I02-PA02

  • Zoro # G7777099


product price: $58.29
/pk 50, $1.17/ea

Key Features

Ink Color
Green
Color
Green
Pen Ink Color
Black
Tip Style
Ball
Pen Cap
No Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105-C110-I02-PA02
Zoro #
G7777099
UPC #
-
Country of Origin
United Kingdom

Details

Ink Color
Green
Color
Green
Item
Pen Set
Pen Ink Color
Black
Tip Style
Ball
Pen Cap
No Cap
Temp. Range
Ambient
Body Color
Black
NSF Certified
No
Pen Grip
Indented
Includes
Ink Refill
Barrel Material
Polymer
Barrel Color
Black
Pen Tip
1 mm
Series
Elephant
Metal Detectable
Metal Detectable
Marker Cap
No Cap
Refillable
Refillable
Washable
Non-Washable
Clip Type
No Clip
Cleanroom Standard
ISO 4-5
Ink Type
Ballpoint
Cartridge Type
Non-Pressurized
X-Ray Detectable
X-Ray Detectable
Erasable
Non-Erasable
Number of Markers
50
Toxicity
Non-Toxic
Includes Pen Cushion
Cushion Not Included

Description

Pen Set, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Indented, Pen Cap No Cap, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Elephant, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.