Zoro Homepage

Detectable Elephant Stick Pen, Green Ink, W/Lanyard, PK50

  • Mfr # 105-C110-I04-PA03

  • Zoro # G7777108


product price: $58.39
/pk 50, $1.17/ea

Key Features

Ink Color
Green
Color
Green
Pen Ink Color
Green
Tip Style
Ball
Pen Cap
No Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-C110-I04-PA03
Zoro #
G7777108
UPC #
-
Country of Origin
United Kingdom

Details

Ink Color
Green
Color
Green
Item
Pen Set
Pen Ink Color
Green
Tip Style
Ball
Pen Cap
No Cap
Body Color
Black
Temp. Range
Ambient
NSF Certified
No
Barrel Color
Black
Barrel Material
Polymer
Pen Grip
Indented
Includes
Ink Refill
Series
Elephant
Pen Tip
1 mm
Metal Detectable
Metal Detectable
Marker Cap
No Cap
Ink Type
Ballpoint
Erasable
Non-Erasable
Cartridge Type
Non-Pressurized
Clip Type
Lanyard Loop
Washable
Non-Washable
Cleanroom Standard
ISO 4-5
X-Ray Detectable
X-Ray Detectable
Includes Pen Cushion
Cushion Not Included
Number of Markers
50
Toxicity
Non-Toxic
Refillable
Refillable

Description

Pen Set, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Indented, Pen Cap No Cap, Includes Pen Cushion Cushion Not Included, Pen Ink Color Green, Series Elephant, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.