Zoro Homepage

Detectable HD Pen, W/Clip, Black Ink, PK50

  • Mfr # 101-I02-C22-PA01

  • Zoro # G7899818


product price: $123.99
/pk 50, $2.48/ea
Free Shipping & Returns

Key Features

Ink Color
Black
Color
Black
Pen Ink Color
Black
Tip Style
Ball
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-I02-C22-PA01
Zoro #
G7899818
UPC #
-
Country of Origin
United Kingdom

Details

Ink Color
Black
Color
Black
Item
Pen Set
Pen Ink Color
Black
Tip Style
Ball
Pen Cap
Retractable
Body Color
Black
NSF Certified
No
Barrel Material
Polymer
Pen Grip
Indented
Includes
Ink Refill
Barrel Color
Black
Pen Tip
1 mm
Series
HD
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Washable
Non-Washable
Cleanroom Standard
ISO 4-5
X-Ray Detectable
X-Ray Detectable
Number of Markers
50
Clip Type
Pocket Clip
Cartridge Type
Non-Pressurized
Includes Pen Cushion
Cushion Not Included
Toxicity
Non-Toxic
Erasable
Non-Erasable
Ink Type
Ballpoint
Refillable
Refillable

Description

Pen Set, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Indented, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series HD, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.