
Detectable Heavy-Duty Scissors with Stainless Steel Blades
Mfr # 206-1559-P01-Q01
Zoro # G716547100
product price: $31.55
/eaKey Features
Color
Blue
Height
0.75 in
Width
4 in
Overall Length
7.3 in
Blade Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-1559-P01-Q01
Zoro #
G716547100
UPC #
-
Country of Origin
China
Dimensions
Height
0.75 in
Width
4 in
Overall Length
7.3 in
Details
Color
Blue
Item
Scissors
Blade Material
Stainless Steel
Description
Metal Detectable & X-Ray Visible Heavy Duty Scissors with Stainless Steel Standard Blade & Polymer Handle, 205 mm
- Metal Detectable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.