
Detectable Highlighter, Blue Ink, Chisel Tip, PK5
Mfr # 150-A06-P01-A08
Zoro # G7777257
product price: $17.99
/pk 5, $3.60/eaKey Features
Tip Size
Chisel
Barrel Type
Standard
Tip Style
Chisel
Marker Tip
Chisel
Marker Ink Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150-A06-P01-A08
Zoro #
G7777257
UPC #
-
Country of Origin
India
Dimensions
Tip Size
Chisel
Details
Item
Highlighter
Ink Color
Blue
Barrel Type
Standard
Tip Style
Chisel
Marker Tip
Chisel
Marker Ink Color
Blue
Standards
FDA
Number of Markers
5
Marker Cap
Capped
Refillable
Non-Refillable
Includes Pen Cushion
Cushion Not Included
Toxicity
Non-Toxic
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Description
Highlighter, Barrel Type Standard, Blue, Marker Set Ink Colors Not Applicable, Capped, Chisel Marker Tip, Refillable Non-Refillable, Standards FDA, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.