Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detectable Highlighter, Pink Ink, Chisel Tip, PK5

  • Mfr # 150-A05-P08-A08

  • Zoro # G7777248


product price: $25.35
/pk 5, $5.07/ea

Key Features

Tip Size
Chisel
Barrel Type
Pen Style
Marker Ink Color
Orange
Tip Style
Chisel
Marker Tip
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-A05-P08-A08
Zoro #
G7777248
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tip Size
Chisel

Details

Item
Highlighter
Ink Color
Pink
Barrel Type
Pen Style
Marker Ink Color
Orange
Tip Style
Chisel
Marker Tip
Chisel
Standards
FDA
Number of Markers
5
Marker Cap
Retractable
Refillable
Refillable
Toxicity
Non-Toxic
Includes Pen Cushion
Cushion Not Included
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable

Description

Highlighter, Barrel Type Pen Style, Orange, Marker Set Ink Colors Not Applicable, Retractable, Chisel Marker Tip, Refillable Refillable, Standards FDA, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.