
Detectable Highlighter, Pink Ink, Chisel Tip, PK5
Mfr # 150-A05-P09-A08
Zoro # G7777327
product price: $25.35
/pk 5, $5.07/eaKey Features
Tip Size
Chisel
Barrel Type
Pen Style
Tip Style
Chisel
Marker Tip
Chisel
Marker Ink Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150-A05-P09-A08
Zoro #
G7777327
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tip Size
Chisel
Details
Item
Highlighter
Ink Color
Orange
Barrel Type
Pen Style
Tip Style
Chisel
Marker Tip
Chisel
Marker Ink Color
Pink
Standards
FDA
Marker Cap
Retractable
Number of Markers
5
Includes Pen Cushion
Cushion Not Included
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Toxicity
Non-Toxic
Refillable
Refillable
Description
Highlighter, Barrel Type Pen Style, Pink, Marker Set Ink Colors Not Applicable, Retractable, Chisel Marker Tip, Refillable Refillable, Standards FDA, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.