
Detectable Holster for Universal Bag Cutter Safety Knife
Mfr # 615H-K610-T864-P01
Zoro # G816546997
product price: $61.15
/eaKey Features
Overall Length
4.92 in
Handle Color
Blue
Overall Width
3.34 in
Depth
1.96 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615H-K610-T864-P01
Zoro #
G816546997
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
4.92 in
Overall Width
3.34 in
Depth
1.96 in
Details
Item
Holster
Handle Color
Blue
Material
Polypropylene
Description
- Metal Detectable
- X-ray Visible
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.