Zoro Homepage

Detectable Knife, M Fish C/W Hook, Bl, PK5

  • Mfr # 615-K108-T194-P01

  • Zoro # G4525479


product price: $63.49
/pk 5, $12.70/ea

Key Features

Overall Length
2 in
Color
Blue
Width
7 in
Basic Material
Polypropylene/Steel
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615-K108-T194-P01
Zoro #
G4525479
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
2 in
Width
7 in
Height
0.5 in

Details

Item
Safety Knife
Color
Blue
Basic Material
Polypropylene/Steel

Description

Detectable Knife,M Fish C/W Hook,Bl,PK5, Package Quantity 5


  • Metal Detectable
  • Color coded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.