Zoro Homepage

Detectable Mouse Pad, Standard Pad, Blue

  • Mfr # 203-A65-P01-S232

  • Zoro # G7425997


product price: $30.19
/ea

Key Features

Color
Blue
Pad Type
Standard
Design
Solid Color
Material
Silicone
Height
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-A65-P01-S232
Zoro #
G7425997
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
1/8 in
Width
6 19/64 in
Length
8 17/64 in
Overall Depth
6 1/4 in
Thickness
0.12 in
Overall Length
8 1/4 in

Details

Item
Mouse Pad
Color
Blue
Pad Type
Standard
Design
Solid Color
Material
Silicone
Features
Metal Detectable, X-Ray Visible
Standards
ISO 14001, ISO 45001, ISO 9001
Product Type
Mouse Pad

Description

Mouse Pad, Standard, Blue, Solid Color Design, Silicone, Height 1/8 in, Length 8 17/64 in, Width 6 19/64 in, Features Metal Detectable, X-Ray Visible, ISO 14001, ISO 45001, ISO 9001 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.