Zoro Homepage

Detectable Paper, 8-1/2" x 11" Sheet Size, PK100

  • Mfr # 251-S514-P06-X11

  • Zoro # G8497679


product price: $120.99
/pk 100, $1.21/ea
Free Shipping & Returns

Key Features

Sheet Size
8 1/2 in x 11 in
Color
White
Brightness
89
Paper Weight
32 lb
Recycled Content
15 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-S514-P06-X11
Zoro #
G8497679
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter

Details

Item
Paper
Color
White
Brightness
89
Paper Weight
32 lb
Recycled Content
15 %
Finish
Matte
Total Number of Sheets
25
Features
Metal Detectable
Number of Cases on Pallet
0
Number of Reams per Case
100
3 Hole Punch
No

Description

Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 32 lb, Brightness 89, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 25, Number of Reams per Case 100, Number of Cases on Pallet 0, Recycled Content 15 Percent, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.