Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detectable Paper Clip, L Size, Blue, PK30

  • Mfr # 210-S243-P01

  • Zoro # G7689011


product price: $52.79
/pk 30, $1.76/ea

Key Features

Size
Large
Material
Plastic
Color
Blue
Finish
Smooth
Product Type
Paper Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-S243-P01
Zoro #
G7689011
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
Large

Details

Item
Paper Clip
Material
Plastic
Color
Blue
Finish
Smooth
Product Type
Paper Clips
Metal Detectable
Yes
X-Ray Detectable
Yes

Description

Paper Clip, Size Large, Color Blue, Material Plastic, Finish Smooth, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.