Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detectable Pen W/ Clip, Bl Cryo, PK50

  • Mfr # 104-I11-C13-PA01

  • Zoro # G4528008


product price: $190.99
/pk 50, $3.82/ea
Free Shipping & Returns

Key Features

Color
Blue
Pen Ink Color
Blue
Tip Style
Ball
Pen Cap
Retractable
Features
Shatter-Resistant, Engravable Barrel, All-Weather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-I11-C13-PA01
Zoro #
G4528008
UPC #
-
Country of Origin
United Kingdom

Details

Color
Blue
Item
Pen
Pen Ink Color
Blue
Tip Style
Ball
Pen Cap
Retractable
Features
Shatter-Resistant, Engravable Barrel, All-Weather
Barrel Color
Blue
Barrel Material
Metal
Pen Grip
Indented
Pen Tip
1 mm
Series
Elephant
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Refillable
Refillable
Toxicity
Toxic
X-Ray Detectable
X-Ray Detectable
Cartridge Type
Pressurized
Ink Type
Cryo
Number of Markers
50
Includes Pen Cushion
Cushion Not Included

Description

Pen, Pen Tip 1 mm, Barrel Material Metal, Barrel Color Blue, Pen Grip Indented, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, All-Weather, Includes Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.