Zoro Homepage

Detectable Pen W/ Clip, Bl Gel, PK50

  • Mfr # 104-I21-C16-PA01

  • Zoro # G4528367


product price: $138.99
/pk 50, $2.78/ea
Free Shipping & Returns

Key Features

Color
Blue
Pen Ink Color
Blue
Tip Style
Ball
Pen Cap
Retractable
Features
Shatter-Resistant, Engravable Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-I21-C16-PA01
Zoro #
G4528367
UPC #
-
Country of Origin
United Kingdom

Details

Color
Blue
Item
Pen
Pen Ink Color
Blue
Tip Style
Ball
Pen Cap
Retractable
Features
Shatter-Resistant, Engravable Barrel
Tip Material
Stainless Steel
Pen Grip
Textured Grip
Barrel Material
Polymer
Barrel Color
Blue
Includes
Ink Refill
Pen Tip
0.7 mm
Series
Elephant
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Washable
Non-Washable
Refillable
Refillable
Clip Type
Pocket Clip
Toxicity
Non-Toxic
Cartridge Type
Non-Pressurized
Number of Markers
50
Shape
Triangular
Cleanroom Standard
ISO 4-5
X-Ray Detectable
X-Ray Detectable
Erasable
Non-Erasable
Ink Type
Gel
Irradiated
Irradiated
Includes Pen Cushion
Cushion Not Included

Description

Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Textured Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.