Zoro Homepage
This item is Discontinued.
Detectamet Detectable Pouring Jug, Blue, 2L 535-S018-T100-P01

Detectable Pouring Jug, Blue, 2L (Discontinued)

  • Mfr # 535-S018-T100-P01
  • Zoro # G7332081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-S018-T100-P01
Zoro #
G7332081
UPC #
-
Country of Origin
United Kingdom

Dimensions

Labware Width - Metric
152 mm
Labware Width - English
6 in
Diameter
6 in
Depth
6"
Labware Depth - English
6 in
Labware Height - Metric
152 mm
Labware Height - English
6 in
Width
6"
Height
6"
Labware Depth - Metric
152 mm

Description

Pouring Jug, Autoclavable No, Includes Closure No, Includes Fully X-Ray and Metal Detecable, For Use With Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.