Zoro Homepage

Detectable Safety Glasses Lightweight

  • Mfr # 421-T545

  • Zoro # G016547039


product price: $11.25
/ea

Key Features

Frame Color
Blue
Frame Material
Polycarbonate
Depth
1.5 in
Height
3 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-T545
Zoro #
G016547039
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5 in
Height
3 in
Width
6 in

Details

Item
Safety Glasses
Frame Color
Blue
Frame Material
Polycarbonate

Description

Metal Detectable & X-Ray Visible Unisex Lightweight Safety Glasses, Universal


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.