Zoro Homepage

Detectable Safety Glasses Ultra Lightweight

  • Mfr # 421-T546

  • Zoro # G916547023


product price: $10.65
/ea

Key Features

Frame Color
Blue
Frame Material
Polycarbonate
Height
3 in
Depth
1.5 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-T546
Zoro #
G916547023
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Depth
1.5 in
Width
6 in

Details

Item
Safety Glasses
Frame Color
Blue
Frame Material
Polycarbonate

Description

Metal Detectable & X-Ray Visible Unisex Ultra Lightweight Safety Glasses, Universal


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.