
Detectable Safety Knife Fully Stainless Steel Washable SK125
Mfr # 615-K125-T513-P45
Zoro # G016546995
product price:Â $25.99
/eaKey Features
Handle Color
Blue
Overall Length
2 in
Overall Width
5.5 in
Height
0.5 in
Material
Polypropylene/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615-K125-T513-P45
Zoro #
G016546995
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2 in
Overall Width
5.5 in
Height
0.5 in
Details
Handle Color
Blue
Item
Safety Knife
Material
Polypropylene/Steel
Description
Metal Detectable & X-Ray Visible Safety Knife with Auto Retracting Blade, Stainless Steel, 23 mm x 130 mm
- Metal Detectable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.