
Detectable Safety SK126 Knife Standard Blue
Mfr # 615-K126-T184-P01
Zoro # G416547035
product price: $25.25
/eaKey Features
Overall Length
2.5 in
Overall Width
6.5 in
Handle Color
Blue
Height
0.5 in
Material
Polypropylene/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615-K126-T184-P01
Zoro #
G416547035
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2.5 in
Overall Width
6.5 in
Height
0.5 in
Details
Item
Safety Knife
Handle Color
Blue
Material
Polypropylene/Steel
Description
Metal Detectable Standard Safety Knife with Enclosed Blade and Tape Cutter, Blue, 56 mm x 158 mm
- Metal Detectable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.