
Detectable Safety SK127 Knife Disposable Blue, 5PK
Mfr # 615-K127-T538-P01
Zoro # G016547053
product price: $59.29
/pk 5, $11.86/eaKey Features
Overall Width
7 in
Handle Color
Blue
Overall Length
2.5 in
Height
0.5 in
Material
Polypropylene/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615-K127-T538-P01
Zoro #
G016547053
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
7 in
Overall Length
2.5 in
Height
0.5 in
Details
Handle Color
Blue
Item
Safety Knife
Material
Polypropylene/Steel
Description
Metal Detectable Safety Knife with Enclosed Blade and Tape Cutter, Blue, 60 mm x 170 mm
- Metal Detectable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.