
Detectable Safety SK128 Knife Standard Blue, 5PK
Mfr # 615-K128-T184-P01
Zoro # G816547093
product price: $25.55
/pk 5, $5.11/eaKey Features
Overall Width
7 in
Overall Length
2.5 in
Handle Color
Blue
Height
0.5 in
Material
Polypropylene/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
615-K128-T184-P01
Zoro #
G816547093
UPC #
-
Country of Origin
China
Dimensions
Overall Width
7 in
Overall Length
2.5 in
Height
0.5 in
Details
Item
Safety Knife
Handle Color
Blue
Material
Polypropylene/Steel
Description
Metal Detectable & X-Ray Visible Standard Safety Knife with Enclosed Blade and Tape Cutter, Blue, 155 mm
- Metal Detectable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.