Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detectable Safety SK129 Knife Disposable Retractable Blue, 5PK

  • Mfr # 615-K129-T647-P01

  • Zoro # G816547079


product price: $30.19
/pk 5, $6.04/ea

Key Features

Handle Color
Blue
Overall Width
5.5 in
Overall Length
1 in
Material
Polypropylene/Steel
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615-K129-T647-P01
Zoro #
G816547079
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5.5 in
Overall Length
1 in
Height
0.5 in

Details

Handle Color
Blue
Item
Safety Knife
Material
Polypropylene/Steel

Description

Metal Detectable Auto-Retractable Safety Knife, Blue, 25 mm x 130 mm


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.