Zoro Homepage
This item is Discontinued.
Detectamet Detectable Sampling Spoon, Plastic, 198mm Size, PK20 527-P01-G

Detectable Sampling Spoon, Plastic, 198mm Size, PK20 (Discontinued)

  • Mfr # 527-P01-G
  • Zoro # G2105603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-P01-G
Zoro #
G2105603
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
50 mm, 1 31/32 in
Overall Length
198 mm, 7 51/64 in
Size
198 mm
Handle Length
5.98 in, 152 mm

Details

Item
Spoon
Material
Plastic
Type
Sampling
Color
Blue

Description

Spoon, Material Plastic, Color Blue, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.