Zoro Homepage

Detectable Scraper, White, 4", PK5

  • Mfr # 523-S105-T205-P06

  • Zoro # G4543003


product price: $23.19
/pk 5, $4.64/ea

Key Features

Blade Width
4"
Number of Pieces
1
Includes
Handle;Incorporates a slotted hole to enable the user to store hygienically in between use
Color
White
Application
Helps to prevent damage to delicate and expensive equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-S105-T205-P06
Zoro #
G4543003
UPC #
-
Country of Origin
United Kingdom

Dimensions

Blade Width
4"

Details

Item
Scraper
Number of Pieces
1
Includes
Handle;Incorporates a slotted hole to enable the user to store hygienically in between use
Color
White
Application
Helps to prevent damage to delicate and expensive equipment
Features
Lightweight and easy to handle;X-Ray visible;Tough and durable; Easy to clean;Virtually unbreakable;Tapered Edge for better cleaning performance;No clusters and clumps at corners or edges; No clumps or clusters that induce weakness and unreliable results and failures;Consistency of product;Reduces the need for regular site appraisals

Description

Scraper, Product Type Scraper, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.