Zoro Homepage

Detectable Silicone Sheet Blue 12 in X 12 inSquare Pad, 1.5mm Thick

  • Mfr # 817-1140

  • Zoro # G616547088


product price: $70.69
/ea

Key Features

Rubber Width
12 in
Rubber Color
Blue
Rubber Length
12 in
Rubber Material
Silicone
Depth
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817-1140
Zoro #
G616547088
UPC #
-
Country of Origin
United Kingdom

Dimensions

Rubber Width
12 in
Rubber Length
12 in
Depth
1.5 mm

Details

Rubber Color
Blue
Item
Silicone Sheets
Rubber Material
Silicone

Description

Metal Detectable Silicone Rubber, Blue, 70 Shore,12 X 12Square Pad, 1.5mm Thick


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.