Zoro Homepage

Detectable Silicone Sheet Blue 36 in X 1/2 in Strip, 1.5 mmThick

  • Mfr # 817-1155

  • Zoro # G516547089


product price: $12.95
/ea

Key Features

Rubber Material
Silicone
Rubber Length
36 in
Rubber Width
0.5 in
Rubber Color
Blue
Depth
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817-1155
Zoro #
G516547089
UPC #
-
Country of Origin
United Kingdom

Dimensions

Rubber Length
36 in
Rubber Width
0.5 in
Depth
1.5 mm

Details

Rubber Material
Silicone
Item
Silicone Sheets
Rubber Color
Blue

Description

Metal Detectable Silicone Rubber, Blue, 70 Shore, 36 X 1/2 Strip, 1.5mm Thick


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.