Zoro Homepage

Detectable Silicone Sheet Blue 36 in X 2 in Strip, 3mm Thick

  • Mfr # 817-1166

  • Zoro # G816546980


product price: $38.69
/ea

Key Features

Rubber Color
Blue
Rubber Material
Silicone
Rubber Length
36 in
Rubber Width
2 in
Depth
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817-1166
Zoro #
G816546980
UPC #
-
Country of Origin
United Kingdom

Dimensions

Rubber Length
36 in
Rubber Width
2 in
Depth
3 mm

Details

Rubber Color
Blue
Rubber Material
Silicone
Item
Silicone Sheets

Description

Metal Detectable Silicone Rubber, Blue, 70 Shore, 36 X 2 Strip, 3mm Thick


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.