Zoro Homepage

Detectable Silicone Sheet Blue 6 in X 6 in Square Pad, 1.5mm thick

  • Mfr # 817-1135

  • Zoro # G116546987


product price: $20.85
/ea

Key Features

Rubber Length
6 in
Rubber Width
6 in
Rubber Color
Blue
Rubber Material
Silicone
Depth
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817-1135
Zoro #
G116546987
UPC #
-
Country of Origin
United Kingdom

Dimensions

Rubber Length
6 in
Rubber Width
6 in
Depth
1.5 mm

Details

Rubber Color
Blue
Rubber Material
Silicone
Item
Silicone Sheets

Description

Metal Detectable Silicone Rubber, Blue, 70 Shore, 6 X 6 Square Pad, 1.5mm thick


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.