
Detectable SS Pen, Black Cryo, PK10
Mfr # 114S-A05-I12
Zoro # G4543329
product price: $66.45
/pk 10, $6.65/eaKey Features
Ink Color
Black
Pen Type
Retractable Refillable Pens
Pen Ink Color
Black
Ink Type
Cryo
Metal Detectable
Metal Detectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114S-A05-I12
Zoro #
G4543329
UPC #
-
Country of Origin
India
Details
Ink Color
Black
Pen Type
Retractable Refillable Pens
Item
Stainless Steel Pen
Pen Ink Color
Black
Ink Type
Cryo
Metal Detectable
Metal Detectable
Number of Markers
10
Cartridge Type
Non-Pressurized
Description
Detectable SS Pen,Black Cryo,PK10, Pen Ink Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.