Detectable Swipe Card Holder double sided with Neck Chain Black, 10PK

  • Mfr # 212-T889-A55-P02

  • Zoro # G716547056


product price: $57.89
/pk 10, $5.79/ea

Key Features

Color
Black
Material
Polypropylene
Width
3.81 in
Depth
0.5 in
Height
2.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-T889-A55-P02
Zoro #
G716547056
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
3.81 in
Depth
0.5 in
Height
2.71 in

Details

Item
Swipe Card Holders
Color
Black
Material
Polypropylene

Description

Metal Detectable & X-Ray Visible Swipe Card Holder double sided with Neck Chain Black


  • Metal Detectable
  • Color coded
  • X-ray Visible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.