
Detectable Swipe Card Holder double sided with Neck Chain Blue, 10PK
Mfr # 212-T889-A55-P01
Zoro # G116547090
product price: $57.89
/pk 10, $5.79/eaKey Features
Color
Blue
Width
3.81 in
Height
2.71 in
Depth
0.5 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212-T889-A55-P01
Zoro #
G116547090
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
3.81 in
Height
2.71 in
Depth
0.5 in
Details
Color
Blue
Item
Swipe Card Holders
Material
Polypropylene
Description
Metal Detectable & X-Ray Visible Swipe Card Holder double sided with Neck Chain Blue
- Metal Detectable
- Color coded
- X-ray Visible
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.