Detectable Swipe Card Holder double sided with Neck Chain Orange, 10PK

  • Mfr # 212-T889-A55-P08

  • Zoro # G516546983


product price: $57.89
/pk 10, $5.79/ea

Key Features

Width
3.81 in
Color
Orange
Depth
0.5 in
Material
Polypropylene
Height
2.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-T889-A55-P08
Zoro #
G516546983
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
3.81 in
Depth
0.5 in
Height
2.71 in

Details

Color
Orange
Item
Swipe Card Holders
Material
Polypropylene

Description

Metal Detectable & X-Ray Visible Swipe Card Holder double sided with Neck Chain Orange


  • Metal Detectable
  • Color coded
  • X-ray Visible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.