Detectable Swipe Card Holder double sided w/o Neck Chain Black, 10PK

  • Mfr # 212-T889-A56-P02

  • Zoro # G116546994


product price:  $25.59
/pk 10, $2.56/ea

Key Features

Material
Polypropylene
Height
2.71 in
Depth
0.5 in
Color
Black
Width
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-T889-A56-P02
Zoro #
G116546994
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
2.71 in
Depth
0.5 in
Width
3.81 in

Details

Material
Polypropylene
Color
Black
Item
Swipe Card Holders

Description

Swipe Card Holder Det double sided w/o Neck Chain Black


  • Metal Detectable
  • Color coded
  • X-ray Visible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.