
Detectable Swipe Card Holder double sided w/o Neck Chain Green, 10PK
Mfr # 212-T889-A56-P04
Zoro # G616547101
product price: $25.59
/pk 10, $2.56/eaKey Features
Height
2.71 in
Color
Green
Depth
0.5 in
Width
3.81 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212-T889-A56-P04
Zoro #
G616547101
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
2.71 in
Depth
0.5 in
Width
3.81 in
Details
Color
Green
Item
Swipe Card Holders
Material
Polypropylene
Description
Metal Detectable & X-Ray Visible Swipe Card Holder double sided w/o Neck Chain Green
- Metal Detectable
- Color coded
- X-ray Visible
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.