Zoro Homepage

Detectable Universal Bag Cutter Safety Knife K610

  • Mfr # 615-K610-T797-P30

  • Zoro # G816547000


product price: $71.85
/ea

Key Features

Handle Color
Blue
Overall Width
2.99 in
Overall Length
6.22 in
Material
Aluminum
Depth
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615-K610-T797-P30
Zoro #
G816547000
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
2.99 in
Overall Length
6.22 in
Depth
1.06 in

Details

Handle Color
Blue
Item
Utility Knife
Material
Aluminum

Description

Metal Detectable Universal Bag Cutter Safety Knife K610


  • Metal Detectable
  • X-ray Visible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.