Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DetectorTape 50M x 25mm Red

  • Mfr # 127-S892-P03

  • Zoro # G516547065


product price: $33.19
/ea

Key Features

Diameter
1 in
Tape Width
7 in
Tape Color
Red
Tape Backing Material
Paper
Tape Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127-S892-P03
Zoro #
G516547065
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
1 in
Tape Width
7 in
Tape Length
7 in

Details

Tape Color
Red
Tape Backing Material
Paper
Item
Tape

Description

Metal Detectable Multipurpose Tape, Paper-Foil, Red, 68 micron x 25 mm x 50 m


  • Metal Detectable
  • Color coded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.