Zoro Homepage

DetectorTape 50M x 50mm Blue

  • Mfr # 127-S891-P01

  • Zoro # G116547106


product price: $58.19
/ea

Key Features

Tape Backing Material
Paper
Diameter
2 in
Tape Length
7 in
Tape Color
Blue
Tape Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127-S891-P01
Zoro #
G116547106
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
2 in
Tape Length
7 in
Tape Width
7 in

Details

Tape Backing Material
Paper
Item
Tape
Tape Color
Blue

Description

Metal Detectable Multipurpose Tape, Paper-Foil, Blue, 68 micron x 50 mm x 50 m


  • Metal Detectable
  • Color coded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.