Zoro Homepage

DetectorTape 50M x 50mm Red

  • Mfr # 127-S891-P03

  • Zoro # G416547080


product price: $58.19
/ea

Key Features

Tape Length
7 in
Tape Color
Red
Diameter
2 in
Tape Width
7 in
Tape Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127-S891-P03
Zoro #
G416547080
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tape Length
7 in
Diameter
2 in
Tape Width
7 in

Details

Item
Tape
Tape Color
Red
Tape Backing Material
Paper

Description

Metal Detectable Multipurpose Tape, Paper-Foil, Non-Detectable Cardboard Core, Red, 68 micron x 50 mm x 50 m


  • Metal Detectable
  • Color coded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.