
Digital Thermometerc, 6 1/8 in L, Red
Mfr # 110-P03
Zoro # G112481893
product price: $31.89
/eaKey Features
Accuracy
+/-1 Degrees C, +/-2 Degrees F
Digit Size
1/2 in
Lens Material
Plastic
Case Material
Polyethylene
For Food Contact
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110-P03
Zoro #
G112481893
UPC #
-
Country of Origin
China
Dimensions
Digit Size
1/2 in
Dial Size
1 1/4 in
Overall Length
6 1/8 in
Details
Item
Digital Thermometer
Accuracy
+/-1 Degrees C, +/-2 Degrees F
Lens Material
Plastic
Case Material
Polyethylene
For Food Contact
Yes
Display Type
Digital
Metal Detectable
Yes
Features
Auto Shut Off, Hold Temperature, Instant Read
Color
Red
Maximum Temperature
572 Degrees F
Product Type
Digital Thermometer
NSF Certified
No
Minimum Temperature
-58 Degrees F
Description
Visible Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.