
Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, 165-S092-X31, 100 PK, Blue
Mfr # 450-A65-S092-X31
Zoro # G911903916
product price:Â $11.89
/pk 100, $0.12/eaKey Features
Material
Vinyl
Size
XL
Color
Blue
Disposable Glove Type
Food-Grade
Palm Thickness
4 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
450-A65-S092-X31
Zoro #
G911903916
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
4 mil
Length
9 in
Finger Thickness
4 mil
Size- Alpha
XL
Details
Material
Vinyl
Item
Metal Detectable Disposable Gloves
Color
Blue
Disposable Glove Type
Food-Grade
Latex-Free
Latex-Free
Cuff Style
Beaded
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
4
Features
Metal-Detectable
Texture Location
Fingertips
Standards
ISO 14001, ISO 45001, ISO 9001
Silicone-Free
Silicone-Free
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, Features Metal-Detectable, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ISO 14001, ISO 45001, ISO 9001, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.