Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
Ultra Industrial Flock-Lined Nitrile Disposable Glove, Large, 8 mil Thick, 9.06" Long, Orange, 500PK
Mfr # GWUOFN46050
Zoro # G623331953
product price:Â
$
189.99
/pk of 500, $0.38/ea
Free Shipping & Returns
Key Features
Powdered/Powder-Free
Powder-Free
Palm Thickness
8 mil
Color
Orange
Material
Nitrile
Length
9.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWUOFN46050
- Zoro #
- G623331953
- UPC #
- 697383978547
- Country of Origin
- Thailand
Dimensions
- Palm Thickness
- 8 mil
- Length
- 9.06 in
Details
- Powdered/Powder-Free
- Powder-Free
- Color
- Orange
- Material
- Nitrile
Description
Gloveworks Ultra Industrial Flock-Lined Disposable Gloves stand up to the toughest jobs. They feature a dual sweat/moisture absorption flocking lining combined with increased airflow from the raised diamond texture (RDT) keep hands cool and dry. Creates 60% more surface area for an exceptional liquid-channeling grip. RDT flock lining provides an enhanced comfortable fit vs. non-textured/flock-lined gloves while delivering chemical and puncture resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.