
Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue
Mfr # 450-A65-S091-X31
Zoro # G4543688
product price:Â $20.49
/pk 100, $0.20/eaKey Features
Material
Vinyl
Size
L
Palm Thickness
5 mil
Color
Blue
Disposable Glove Type
Food-Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-A65-S091-X31
Zoro #
G4543688
UPC #
-
Country of Origin
China
Dimensions
Size
L
Palm Thickness
5 mil
Finger Thickness
4 mil
Length
9 in
Size- Alpha
L
Details
Item
Disposable Gloves
Material
Vinyl
Color
Blue
Disposable Glove Type
Food-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Features
Metal-Detectable
Standards
ISO 14001, ISO 45001, ISO 9001
ISO Class
Not Rated
Silicone-Free
Silicone-Free
Texture
Smooth
Anti-Static
Anti-Static Not Included
Federal 209E Clean Room Class
Not Rated
Glove Treatments
Powder-Free
Accelerator-Free
Contains Accelerators
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Acceptable Quality Level (AQL)
2
Description
Disposable Gloves, Acceptable Quality Level (AQL) 2, Anti-Static Anti-Static Not Included, Color Blue, Disposable Glove Type Food-Grade, Features Metal-Detectable, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ISO 14001, ISO 45001, ISO 9001, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.