Disposable Gloves, PK100
- Mfr # 455-A265-S089-X31
- Zoro # G623785725
product price:Â
$
12.69
/pk of 100, $0.13/ea
Key Features
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Length
9 1/2 in
Finger Thickness
4 mil
Accelerator-Free
Contains Accelerators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 455-A265-S089-X31
- Zoro #
- G623785725
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Texture Location
- Fingertips
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Accelerator-Free
- Contains Accelerators
- Standards
- EN1935:2004, EU No. 10/2011, FFDCA (21CFR)
- Packaging
- Dispenser Box
- Material
- Nitrile
- Series
- 455-A265
- Texture
- Smooth
- Disposable Glove Type
- Food-Grade
- Latex-Free
- Latex-Free
- Color
- Blue
- Features
- Metal-Detectable
- Acceptable Quality Level (AQL)
- 4
- Silicone-Free
- Silicone-Free
- Shell Material
- Nitrile
- Wire Color
- Blue
- Traction Material
- Nitrile
Dimensions
- Length
- 9 1/2 in
- Finger Thickness
- 4 mil
- Palm Thickness
- 4 mil
- Size- Alpha
- S
- Fits Chest Size
- Metal-Detectable
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, Features Metal-Detectable, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN1935:2004, EU No. 10/2011, FFDCA (21CFR), Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips, Accelerator-Free Contains Accelerators, Series 455-A265
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.