Economy Retractable Pen, Green Ink, W/Clip, PK50

  • Mfr # 125-P01-I04

  • Zoro # G7777561


product price: $78.39
/pk 50, $1.57/ea
Free Shipping & Returns

Key Features

Color
Green
Pen Ink Color
Green
Pen Cap
Retractable
NSF Certified
No
Body Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125-P01-I04
Zoro #
G7777561
UPC #
-
Country of Origin
India

Details

Ink Color
Green
Color
Green
Item
Pen Set
Pen Ink Color
Green
Pen Cap
Retractable
NSF Certified
No
Body Color
Blue
Green Environmental Attribute
Non-Toxic
Barrel Color
Blue
Includes
Ink Refill
Pen Grip
Textured Grip
Barrel Material
Polymer
Series
Economy
Pen Tip
1 mm
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Erasable
Non-Erasable
Refillable
Refillable
Washable
Non-Washable
Includes Pen Cushion
Cushion Not Included
Number of Markers
50
Cartridge Type
Non-Pressurized
X-Ray Detectable
X-Ray Detectable
Clip Type
Pocket Clip
Toxicity
Non-Toxic
Cleanroom Standard
ISO 4-5
Ink Type
Ballpoint

Description

Pen Set, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Textured Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Green, Series Economy, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.