Detectable Flour Scoop Medium (500ml) Green

  • Mfr # 515-S090-S050-P04

  • Zoro # G008677348


product price: $47.79
/pk 5, $9.56/ea

Key Features

Color
Green
Metal Detectable
Yes
Maximum Temperature
100 Degrees C
Autoclavable
No
Handle Reinforcement
Non-Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515-S090-S050-P04
Zoro #
G008677348
UPC #
-
Country of Origin
United Kingdom

Details

Item
Flour Scoop
Color
Green
Metal Detectable
Yes
Maximum Temperature
100 Degrees C
Autoclavable
No
Handle Reinforcement
Non-Reinforced
NSF Certified
No
Product Type
Flour Scoop

Description

Flour Scoop, Capacity 17 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 3 7/8 in, Features Metric/Imperial Graduation Marks Inside, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Flour Scoop, Material Polymer, Overall Height 2 in, Overall Length 7 5/8 in, Overall Width 2 3/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Green, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.