Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detectable Flour Scoop Large (1000ml) Green

  • Mfr # 515-S091-S051-P04

  • Zoro # G008677201


product price: $54.39
/pk 5, $10.88/ea

Key Features

Color
Green
Metal Detectable
Yes
Product Type
Flour Scoop
Maximum Temperature
100 Degrees C
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515-S091-S051-P04
Zoro #
G008677201
UPC #
-
Country of Origin
United Kingdom

Details

Item
Flour Scoop
Color
Green
Metal Detectable
Yes
Product Type
Flour Scoop
Maximum Temperature
100 Degrees C
Autoclavable
No
Handle Reinforcement
Non-Reinforced
NSF Certified
No

Description

Flour Scoop, Capacity 34 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 4 3/8 in, Features Metric/Imperial Graduation Marks Inside, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Flour Scoop, Material Polymer, Overall Height 2 3/8 in, Overall Length 9 5/8 in, Overall Width 3 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Green, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.