Keyhole Tags, Paper, 0.1 in H x 1.97 in W, Blue, 250 PK

  • Mfr # 555-P01-S128-X17

  • Zoro # G916547108


product price:  $137.99
/pk 250, $0.55/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
10.98 in
Height
0.1 in
Material
Paper
Width
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555-P01-S128-X17
Zoro #
G916547108
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
10.98 in
Height
0.1 in
Width
1.97 in

Details

Color
Blue
Material
Paper
Item
Keyhole Tags

Description

Metal Detectable Keyhole Tags Blue 50x279mm Roll 500


  • Metal Detectable
  • Color coded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.