
Keyhole Tags, Paper, 0.1 in H x 1.97 in W, Green, 250 PK
Mfr # 555-P04-S128-X17
Zoro # G316547036
product price:Â $137.99
/pk 250, $0.55/ea
Free Shipping & Returns
Key Features
Material
Paper
Height
0.1 in
Width
1.97 in
Color
Green
Length
10.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
555-P04-S128-X17
Zoro #
G316547036
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
0.1 in
Width
1.97 in
Length
10.98 in
Details
Item
Metal Detectable Keyhole Tags
Material
Paper
Color
Green
Description
Metal Detectable Keyhole Tags Green 50x279mm Roll 500
- Metal Detectable
- Color coded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.